Shop All Microscope Accessories
Lw Scientific
Ring Light Illuminator
Mfr # ILL-LEDS-R603
Zoro # G7473785
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 110V/220V Auto
- Accessory Type Ring Light Illuminator
- Product Type Ring Light
- Compatible Product Type Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # ILL-LEDS-R603
- Zoro # G7473785
- UPC # 664816000175
- Country of Origin China
- Category Microscope Accessories
Details
Item | Ring Light Illuminator |
Features | 110V/220V Auto |
Accessory Type | Ring Light Illuminator |
Product Type | Ring Light |
Compatible Product Type | Microscopes |
Description
Ring Light Illuminator, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- Lw Scientific Microscopes