Shop All Refractometers
Lw Scientific
Refractometer, Hand Held, Protein/Gravity
Mfr # CTL-REFM-PRSG
Zoro # G3360491
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hand-Held
- Range 0 to 12 g/dL, 1.00 to 1.05
- Automatic Temperature Compensation No
- Function Protein/Gravity
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # CTL-REFM-PRSG
- Zoro # G3360491
- UPC # 664816001066
- Country of Origin China
- Category Refractometers
Dimensions
Width | 1 in |
Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Height | 1 in |
Details
Item | Refractometer |
Type | Hand-Held |
Range | 0 to 12 g/dL, 1.00 to 1.05 |
Automatic Temperature Compensation | No |
Function | Protein/Gravity |
Specific Gravity | 1.00 to 1.05 |
Description
Refractometer, Hand-Held, Range 0 to 12 g/dL, 1.00 to 1.05, Automatic Temperature Compensation No, Function Protein/Gravity, Specific Gravity 1.00 to 1.05, Length 6 in, Width 1 in, Height 1 in, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBX1)
- VEE GEE Analog Refractometer, Urea (URX-60)
- LAXCO Refractometer, Brix, 7-1/2in.Lx1in.Wx1in.H (RHB-62)
- FLIR COMMERCIAL SYSTEMS Extech Portable Brix Refractometer, 0-18% Brix (RF12)
- ERIEZ Refractometer, Optical, 0-32 Brix (84-1100E)
- Lw Scientific Refractometers