Shop All Microscope Accessories
Lw Scientific
Phase Contrast Turret
Mfr # I4P-PHST-20BF
Zoro # G0577713
product price: $1,373.99
/ea
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With I4 Series Microscopes
- Accessory Type Phase Contrast Turret
- Product Type Phase Contrast Turret
- Compatible Product Type i4 Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # I4P-PHST-20BF
- Zoro # G0577713
- Country of Origin China
- Category Microscope Accessories
Details
Items | Phase Contrast Turret |
Item | Phase Contrast Turret |
For Use With | I4 Series Microscopes |
Accessory Type | Phase Contrast Turret |
Product Type | Phase Contrast Turret |
Compatible Product Type | i4 Microscopes |
Description
Phase Contrast Turret, For Use With I4 Series Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 39mL, Silver, PK100 (HS14521B)
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE 12W Microscope Fluorescent Ring Light (FRL12)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- Lw Scientific Microscope Accessories