Shop All Microscope Accessories
Lw Scientific
Phase contrast Kit
Mfr # INP-PHST-20BF
Zoro # G0621332
product price: $1,450.99
/ea
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Innovation Series Microscopes
- Accessory Type Phase contrast Kit
- Compatible Product Type Innovation Microscopes
- Product Type Phase Contrast Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # INP-PHST-20BF
- Zoro # G0621332
- Country of Origin China
- Category Microscope Accessories
Details
Items | Phase contrast Kit |
Item | Phase Contrast Kit |
For Use With | Innovation Series Microscopes |
Accessory Type | Phase contrast Kit |
Compatible Product Type | Innovation Microscopes |
Product Type | Phase Contrast Kit |
Description
Phase Contrast Kit, For Use With Innovation Series Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- SPECTRUM Potassium Dichromate, Granular, 2.5kg (P1283-2.5KG13)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- UNITED SCOPE LLC. AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter (LED-64A)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- Lw Scientific Microscope Accessories