Shop All Centrifuges
Lw Scientific
Mx12 Digital, 24-Place Hematocrit 75Mm
Mfr # MHC-24HD-75T1
Zoro # G6088921
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 75mm Capillary Tubes for Crits
- Capacity 24 x 75 mm Microhematocrit Tubes
- Overall Height 6 1/4 in
- Material Metal
- Overall Width 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # MHC-24HD-75T1
- Zoro # G6088921
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Height | 6 1/4 in |
Overall Width | 9 5/8 in |
Rotor Dia. | 16.8 cm |
Overall Depth | 11 3/4 in |
Maximum Test Tube Size | 3 in |
Rotor Diameter | 6 5/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 24 x 75mm capillary tubes, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 16.8 cm, Overall Depth 11 3/4 in, Overall Height 6 1/4 in, Overall Width 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- AQUAPHOENIX SCIENTIFIC Stannous Chloride Powder, 2.5Prcnt, 10g (SC7555-H)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- Lw Scientific Centrifuges