Shop All Microscope Accessories
Lw Scientific
Microscope Polarizing Kit
Mfr # INP-POL7-7777
Zoro # G0621299
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Innovation Series Microscopes
- Product Type Microscope Polarizing Kit
- Compatible Product Type Innovation Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # INP-POL7-7777
- Zoro # G0621299
- Country of Origin China
- Category Microscope Accessories
Details
Items | Microscope Polarizing Kit |
Item | Microscope Polarizing Kit |
For Use With | Innovation Series Microscopes |
Product Type | Microscope Polarizing Kit |
Compatible Product Type | Innovation Microscopes |
Description
Microscope Polarizing Kit, For Use With Innovation Series Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 2500mL, PK12 (GLC-05917)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- ILC Replacement for Perkin Elmer L6022728 (L6022728 PERKIN ELMER)
- POLYSCIENCE Antifreeze, 1 gal., Plastic (060330-KIT-GRAINGER)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-05PK)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- Lw Scientific Microscopes