Shop All Microscope Accessories
Lw Scientific
Microscope 50X Objective
Mfr # MSO-050X-IPOL
Zoro # G0577740
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 0.4 mm
- Optical Magnification 500X
- For Use With I4 Series Microscopes
- Working Distance 0.01 in
- Accessory Type Microscope 50X Objective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # MSO-050X-IPOL
- Zoro # G0577740
- Country of Origin China
- Category Microscope Accessories
Details
Items | Microscope 50X Objective |
Item | Microscope Objective 50X |
Optical Field of View | 0.4 mm |
Optical Magnification | 500X |
For Use With | I4 Series Microscopes |
Working Distance | 0.01 in |
Accessory Type | Microscope 50X Objective |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Product Type | Objective Lens |
Description
Microscope 50X Objective, For Use With I4 Series Microscopes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- SP BEL-ART LYO Bottle 2-Color Wash Bottle, Sfty Lbl (F11646-0638)
- EXTECH Calibration Standard, 1413microS, 1 Pt, Pk2 (EC-1413-P)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- AMSCOPE 0.3X C-mount Lens Adapter for Video Camera Microscopes (AD-C20-03)
- AMSCOPE Microscope Stage Calibration Slide for USB Camera 0.01mm Stage Micrometer (MR095)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- Lw Scientific Microscopes