Shop All Digital Microscopes
Lw Scientific
LW Scientific M5M-BPOL-IPH3 Mi5 Polarizing Binoc Scope - 5 Objective Infiinty Plan Binocular
Mfr # M5M-BPOL-IPH3
Zoro # G504007014
product price: $4,779.99
/ea
Free Shipping & Returns
$4,779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # M5M-BPOL-IPH3
- Zoro # G504007014
- Country of Origin China
- Category Digital Microscopes
Description
LW Scientific is proud to introduce the new Mi5 microscope, our most advanced modular microscope to date. The Mi5 was developed for use in a broad range of applications from routine research and lab inspections, to more specific healthcare applications such as pathology, cytology, oncology, hematology, and gynecology. Bright white LED Illumination provides clarity and maintains constant color temperature for most specimens. Superior infinity optics and proven, ergonomic design make the Mi5 comfortable to use for extended periods of time. The Mi5 is equipped to ease the burden on the busiest and most discriminating lab technicians and specialists.
Head:
Binocular (Seidentopf), Trinoc available.
Digital cameras and adapters available.
Diopter adjustment +/-5.
Inclined 30°.
10X/20X Super WF HP eyepieces.
Interpupillary distance range 50-75mm.
Nosepiece:
Reverse quintuple Nosepiece.
Multiple ball bearing mounted.
Objectives:
Infinity Plan Objectives.
4X, 10X, 20X, 40XR, 100XR (oil).
50X (oil) objective is also available.
Anti-fungal, parfocal, parcentric, color-coded.
Stage:
Mechanical Stage (135mm x 184mm).
Coaxial drive controls, metal rack and pinion.
Range of traverse: 73mm x 43mm.
Stage locking lever.
Slow-close hydraulic slide finger.
Focus:
Coarse adjustment: range of 22mm.
Fine adjustment: graduation of 2m.
Tension control knob.
Illumination:
Moveable Abbe condenser, NA 1.25 Iris Diaphram.
LED provides 10,000+ hours of light.
Variable light adjustment: 0-20W output.
90-240V / 50-60Hz automatic-switching power cord.
Medical-Grade Microscope.
Anti-Fungal Coating on All Lenses.
LED daylight Long Life Illumination and Consistent, Even Brightness.
Options:
Phase contrast, 50x oil objective, camera attachments, Darkfield, Epi-fluorescence.
Dimension:
Height: 15.6".
Length: 16.5".
Width: 8.1".
Head:
Nosepiece:
Objectives:
Stage:
Focus:
Illumination:
Options:
Dimension:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Round Toilet Bolt Caps (13350)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (FF7LW-VT65MLSTACKMED2)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- Lw Scientific Microscopes