Shop All Digital Microscopes
Lw Scientific
LW Scientific EDM-M04A-DAF1 Student Advanced 4 Microscope
Mfr # EDM-M04A-DAF1
Zoro # G003786298
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # EDM-M04A-DAF1
- Zoro # G003786298
- Country of Origin China
- Category Digital Microscopes
Description
The Student Advanced 4 Microscope is great for students in a high school biology class.
For the teacher that wants more than just the basic microscope for his classroom this advanced model is an excellent choice. The 1.25 ABBE condenser allows the addition of a100x oil immersion objective. The iris diaphragm allows precision adjustments to the cool fluorescent light.
Construction:
Heavy cast alloy.
Acid and reagent resistant finish.
All metal gearing.
Head:
Standard monocular Head.
Bearing mounted, rotates 360°.
10X/18 wide field eyepiece.
Locked-in eyepiece with pointer installed.
Teaching Head available.
Objectives:
Four position Nosepiece.
DIN Achromatic 4X, 10X, 40XR (retractable).
Optional 100x oil objective.
Parfocal and parcentric.
Pre-drilled and tapped for optional mechanical Stage.
Spring-loaded slide clips included.
Stage size: 110mm x 110mm.
Adjustment Controls:
Coarse and fine Focus with tension adjustment.
Adjustable Stage stop.
Illumination:
NA 1.25 ABBE condenser.
Iris Diaphragm.
5w fluorescent.
Input 110V (220V optional).
Accessories Included:
Dust cover, blue and green filters, fuse, spare bulb, manual and warranty card.
Dimensions:
Height: 14".
Length: 7.0".
Width: 5.25".
For the teacher that wants more than just the basic microscope for his classroom this advanced model is an excellent choice. The 1.25 ABBE condenser allows the addition of a100x oil immersion objective. The iris diaphragm allows precision adjustments to the cool fluorescent light.
Construction:
Head:
Objectives:
Adjustment Controls:
Illumination:
Accessories Included:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- Lw Scientific Digital Microscopes