Shop All Digital Microscopes
Lw Scientific
LW Scientific EDM-M03D-DAF1 Student Scope - Fluorescent - 3 Objectives
Mfr # EDM-M03D-DAF1
Zoro # G504007120
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # EDM-M03D-DAF1
- Zoro # G504007120
- Country of Origin China
- Category Digital Microscopes
Description
This student microscope has everything necessary for the middle school or high school classroom. This is a proven design with student proof features such as locked-in eyepieces, and a durable disk diaphragm. Clear DIN optics, coarse and fine Focus, Illumination and Stage options make this scope a guaranteed winner. Included accessories: Dust cover, one fuse, spare bulb, manual and warranty card.
Mode:l
Cost-Effective Bid Scope.
Disk Diaphragm.
Triple Nosepiece.
Head:
Standard monocular Head.
Bearing mounted, rotates 360°.
10X/18 wide field eyepiece.
Locked-in eyepiece with pointer installed.
Teaching Head available.
Construction
Heavy cast alloy Head Objectives.
Acid and reagent resistant finish.
All metal gearing.
Objectives:
Triple Nosepiece.
DIN Achromatic 4X, 10X, 40XR (retractable).
Parfocal and parcentric.
Color coded.
Stage:
Pre-drilled and tapped for optional mechanical Stage.
Spring-loaded slide clips included.
Stage size: 110mm x 110mm.
Focus:
Coarse and fine Focus with tension adjustment.
Adjustable Stage stop.
Illumination
NA 0.65 condenser.
Five position disk diaphragm.
Standard 5w fluorescent.
Optional 20w tungsten and.
Rechargeable LED bases available.
Input 110V (220V optional).
Dimensions:
Height: 14".
Length: 7.0".
Width: 5.25".
Mode:l
Head:
Construction
Objectives:
Stage:
Focus:
Illumination
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Recessed Platform (504-0039-00)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #8 1/2, PK 10 (RST8A-S)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- Lw Scientific Microscopes