Shop All Digital Microscopes
Lw Scientific
LW Scientific EDM-M03A-DALP Student Advanced - 3 Objectives - LED Illumination
Mfr # EDM-M03A-DALP
Zoro # G504007076
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # EDM-M03A-DALP
- Zoro # G504007076
- Country of Origin China
- Category Digital Microscopes
Description
For the teacher that wants more than just the basic microscope for his classroom this advanced model is an excellent choice. The 1.25 ABBE condenser allows the addition of a100x oil immersion objective. The iris diaphragm allows precision adjustments to the cool fluorescent light.
Mode:l
Iris Diaphragm.
Optional 100x objective.
Coaxial Focus Knobs.
Head:
Standard monocular Head.
Bearing mounted, rotates 360°.
10X/18 wide field eyepiece.
Locked-in eyepiece with pointer installed.
Teaching Head available.
Construction:
Heavy cast alloy.
Acid and reagent resistant finish.
All metal gearing.
Objectives:
Four position Nosepiece.
DIN Achromatic 4X, 10X, 40XR (retractable).
Optional 100x oil objective.
Parfocal and parcentric.
Color coded.
Stage:
Pre-drilled and tapped for optional mechanical Stage.
Spring-loaded slide clips included.
Stage size: 110mm x 110mm.
Adjustment Controls:
Coaxial coarse and fine Focus.
Adjustable Stage stop.
Illumination
NA 1.25 ABBE condenser.
Iris Diaphragm.
5w fluorescent.
Input 110V (220V optional).
Optional Rechargeable LED base available.
Includes:
Blue and green filters.
Filter holder.
Dust cover.
Spare bulb and fuse.
Dimensions:
Height: 14".
Length: 7.0".
Width: 5.25".
Mode:l
Head:
Construction:
Objectives:
Stage:
Adjustment Controls:
Illumination
Includes:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- OAKTON PH700 BENCHTOP METER W/PRB STND (WD-35419-12)
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- Lw Scientific Digital Microscopes