Shop All Centrifuges
Lw Scientific
LW Scientific C5A-04CC-PR77 Crit-Carrier for C-5 Centrifuge - Pair of 4-Place Carriers
Mfr # C5A-04CC-PR77
Zoro # G604042113
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # C5A-04CC-PR77
- Zoro # G604042113
- Country of Origin China
- Category Centrifuges
Description
Horizontal separation offers many advantages over traditional fixed-angle separations, including tighter straight-line gel separations to reduce re-spins and re-mixes. The C5 spins test tubes, up to 17.5 x 128mm, at speeds up to 5,000 rpm, with microprocessor speed control. Simply program the digital time and speed and the C5 will lock the lid and spin the load. G-forces up to 4,000g's will produce platelet-poor-plasma in minutes. The zero-rpm interlocking metal lid will stay locked until the rotor has come to a stop, to ensure safety. The all-metal rotor and tube shields are built for strength and durability, and the wide-mouth metal bowl allows for easy cleanup. The whisper-quiet heavy-duty brushless DC motor can handle high volume use and high-speed full loads for years to come.
Rubber feet to prevent slipping.
Impact-resistant lid with view port.
Zero-rpm interlocking lid.
Wide mouth for easy clean-up.
Metal rotor and tube shields.
Advantages:
Straight-line separation for accurate processing.
Reduces high potassium results.
Tighter gel line reduces re-mixing.
Eliminates most re-spins.
Very high g-forces for fast separation.
Fast and accurate veterinary fecal flotations.
Platelet-poor-plasma in minutes.
Controls:
Touch-pad time and speed controls.
4-Character digital display screen.
1-60 Minute programmable timer.
800-5,000 rpm programmable speed.
Includes:
3-Prong power cord.
8 Tube shields.
8 Tube cushions (for shorter tubes).
Dimensions:
Height: 12".
Length: 15.5".
Width: 13.75".
Advantages:
Controls:
Includes:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- GLOBE SCIENTIFIC Beaker, 1000mL, PP (601826-1)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- Lw Scientific Centrifuges