Shop All Lab Incubators
Lw Scientific
Incubator, 12-7/8inWx22inH, 110V
Mfr # iCL-030L-D101
Zoro # G3809779
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 2 Degrees to 65 Degrees C
- Chamber Width 11.81 in
- Capacity (Cu.-Ft.) 1.1 cu ft
- Overall Height 22 in
- Chamber Depth 9.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # iCL-030L-D101
- Zoro # G3809779
- UPC # 664816002322
- Country of Origin United States
- Category Lab Incubators
Dimensions
Chamber Width | 11.81 in |
Overall Height | 22 in |
Chamber Depth | 9.8 in |
Chamber Height | 15.8 in |
Overall Width | 12 7/8 in |
Overall Depth | 11 3/4 in |
Interior Width | 11 3/4 in |
Interior Height | 15 3/4 in |
Interior Depth | 9 3/4 in |
Description
Incubator, Temp. Range (C) 2 Degrees to 65 Degrees C, Temp. Range (F) 36 Degrees to 150 Degrees F, Capacity (Cu.-Ft.) 1.1 cu ft, Capacity (ML) 30,000 mL, Overall Height 22 in, Overall Width 12 7/8 in, Overall Depth 11 3/4 in, Digital, Convection Type Gravity, Chamber Depth 9.8 in, Chamber Height 15.8 in, Chamber Width 11.81 in, Humidity Range Ambient 5 Percent to 95 Percent, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51613)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- BEING SCIENTIFIC Incubator (BIT-120)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- Lw Scientific Lab Heaters