Shop All Lab Incubators
Lw Scientific
Incubator, 12-7/8inWx11-13/16inH, 110V
Mfr # iCL-010L-D031
Zoro # G3809797
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient + 2 Degrees to 65 Degrees
- Capacity (Cu.-Ft.) 0.35 cu ft
- Chamber Width 11.81 in
- Chamber Depth 9.8 in
- Overall Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # iCL-010L-D031
- Zoro # G3809797
- UPC # 664816002339
- Country of Origin United States
- Category Lab Incubators
Dimensions
Chamber Width | 11.81 in |
Chamber Depth | 9.8 in |
Overall Height | 11 3/4 in |
Overall Width | 12 7/8 in |
Chamber Height | 5.3 in |
Overall Depth | 11 3/4 in |
Interior Width | 11 3/4 in |
Interior Height | 5 1/4 in |
Interior Depth | 9 3/4 in |
Description
Incubator, Temp. Range (C) Ambient + 2 Degrees to 65 Degrees , Temp. Range (F) Ambient + 36 Degrees to 150 Degrees , Capacity (Cu.-Ft.) 0.35 cu ft, Capacity (ML) 10,000 mL, Overall Height 11 3/4 in, Overall Width 12 7/8 in, Overall Depth 11 3/4 in, Digital, Convection Type Gravity, Chamber Depth 9.8 in, Chamber Height 5.3 in, Chamber Width 11.81 in, Humidity Range Ambient 5 Percent to 95 Percent, Number of Shelves 1, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Pan Wax, Black, one pound (DSPA01-WAX)
- DLAB Micropipette, 8-Channel, 50-300uL, ABS (21R817)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J888)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- BEING SCIENTIFIC Incubator (BIF-35)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Lw Scientific Lab Heaters