Shop All Centrifuge Tubes
Lw Scientific
Hematocrit Reader Card, 19cm L
Mfr # ZCP-EZRD-HEM7
Zoro # G0621323
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Special Features Reads Standard and Short Capillary Tubes
- Length 19 cm
- For Use With Centrifuges
- Includes Plastic Slider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # ZCP-EZRD-HEM7
- Zoro # G0621323
- UPC # 664816002490
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 7 1/2 in |
Length | 19 cm |
Details
Item | Hematocrit Reader Card |
Special Features | Reads Standard and Short Capillary Tubes |
For Use With | Centrifuges |
Includes | Plastic Slider |
AccessoryType | Hematocrit Reader Card |
Accessory Type | Hematocrit Reader Card |
Description
Hematocrit Reader Card, Accessory Type Hematocrit Reader Card, For Use With Centrifuges, Overall Length 7 1/2 in, Special Features Reads Standard and Short Capillary Tubes, Includes Plastic Slider
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 2mL, #7 GL THREAD. (P160704)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- Lw Scientific Centrifuge Tubes