Shop All Dry Baths
Lw Scientific
Heatblock, Aluminum, 4" D, 3" W
Mfr # DBP-12PL-1577
Zoro # G0577600
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 25 Degrees to 65 Degrees
- Width 3 in
- Range 25 Degrees to 65 Degrees
- Compliance FDA
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # DBP-12PL-1577
- Zoro # G0577600
- UPC # 664816001776
- Country of Origin United States
- Category Dry Baths
Dimensions
Width | 3 in |
Depth | 4 in |
Height | 2 in |
Overall Width | 3 3/4 in |
Overall Length | 3 in |
Well Depth | 45 mm |
Well Diameter | 17 1/2 mm |
Details
Item | Heat Block |
Temp. Range (C) | 25 Degrees to 65 Degrees |
Range | 25 Degrees to 65 Degrees |
Compliance | FDA |
For Use With | Dry Bath Incubators |
Base Material | Aluminum |
Material | Metal |
Max. Temp. (C) | 65 Degrees C |
Product Type | Dry Block Heater |
Number of Wells | 12 |
Volume Capacity | 6 to 15 mL |
Includes Thermometer Well | Yes |
Description
Heatblock, Material Aluminum, For Use With Dry Bath Incubators, Temp. Range (C) 25 Degrees to 65 Degrees , Max. Temp. (C) 65, Range 25 Degrees to 65 Degrees , Height 2 In., Width 3 In., Depth 4 In., Base Material Aluminum, Compliance FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Picric Acid, Crstl, Rgnt, ACS, 500g (P1145-500GM)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet, PK 36 (BOT030-PK/36)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 230V (74200-720)
- Lw Scientific Lab Baths & Circulators