Shop All Dry Baths
Lw Scientific
Heatblock, Aluminum, 4" D, 2" H
Mfr # DBP-04PL-5077
Zoro # G0577628
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 25 Degrees to 65 Degrees
- Width 3 in
- Material Metal
- Compliance FDA
- Max. Temp. (C) 65 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # DBP-04PL-5077
- Zoro # G0577628
- UPC # 664816001783
- Country of Origin United States
- Category Dry Baths
Dimensions
Width | 3 in |
Height | 2 in |
Depth | 4 in |
Overall Length | 3 in |
Overall Width | 3 3/4 in |
Well Depth | 45 mm |
Well Diameter | 29 mm |
Details
Item | Heat Block |
Temp. Range (C) | 25 Degrees to 65 Degrees |
Material | Metal |
Compliance | FDA |
Max. Temp. (C) | 65 Degrees C |
For Use With | Dry Bath Incubators |
Range | 25 Degrees to 65 Degrees |
Base Material | Aluminum |
Product Type | Dry Block Heater |
Number of Wells | 4 |
Includes Thermometer Well | Yes |
Volume Capacity | 50 mL |
Description
Heatblock, Material Aluminum, For Use With Dry Bath Incubators, Temp. Range (C) 25 Degrees to 65 Degrees , Max. Temp. (C) 65, Range 25 Degrees to 65 Degrees , Height 2 In., Width 3 In., Depth 4 In., Base Material Aluminum, Compliance FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Big-Digit Stopwatch with Calib (94460-28)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V BEADS (74309-706)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 120V (74300-706)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- Lw Scientific Lab Baths & Circulators