Shop All Digital Microscopes
Lw Scientific
Hard Carry Case for Microscope, Red
Mfr # MSP-CSE7-HDLK
Zoro # G6219713
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Microscopes
- Accessory Type Hard Carry Case for Microscope,Red
- Product Type Universal Microscope Case
- Compatible Product Type i4 Semen Evaluation Microscopes, Infinity i4 Microscopes, Innovation Microscopes, Revelation lll Microscopes, Z4 Stereoscope Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # MSP-CSE7-HDLK
- Zoro # G6219713
- UPC # 664816003138
- Country of Origin United States
- Category Digital Microscopes
Details
Item | Microscope Hard Carry Case |
For Use With | Microscopes |
Accessory Type | Hard Carry Case for Microscope,Red |
Product Type | Universal Microscope Case |
Compatible Product Type | i4 Semen Evaluation Microscopes, Infinity i4 Microscopes, Innovation Microscopes, Revelation lll Microscopes, Z4 Stereoscope Microscopes |
Description
Microscope Hard Carry Case, For Use With Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- DYNALON Wide-Mouth Jars, 120mL/4 oz., PK12 (421135)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- Lw Scientific Digital Microscopes