Shop All Microscope Accessories
Lw Scientific
Fluorescent Ring Light, Thumbscrew
Mfr # iLL-FLR7-1071
Zoro # G3360351
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Thumbscrew
- Accessory Type Fluorescent Ring Light,Thumbscrew
- Product Type Ring Light
- Compatible Product Type Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # iLL-FLR7-1071
- Zoro # G3360351
- UPC # 664816001073
- Country of Origin China
- Category Microscope Accessories
Details
Items | Fluorescent Ring Light |
Item | Fluorescent Ring Light |
Mounting Type | Thumbscrew |
Accessory Type | Fluorescent Ring Light,Thumbscrew |
Product Type | Ring Light |
Compatible Product Type | Microscopes |
Description
Fluorescent Ring Light, Includes Not Applicable, Mounting Type Thumbscrew
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- Lw Scientific Microscopes