Shop All Digital Microscopes
This Product is Discontinued
Lw Scientific
Eye Loupes Magnifier (Discontinued)
Mfr # LPM-P25S-3307
Zoro # G6495081
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eyepiece Type Binocular
- Features Ergonomic, Lightweight Sport Frames, Higher Resolution, Scratch-Resistant, Anti Glare Glass Optics
- Microscope Type Stereo
- Light Source None
- Maximum Magnification Capability 2.5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # LPM-P25S-3307
- Zoro # G6495081
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 6" x 8" |
Manufacturers Warranty Length | 1 year |
Details
Item | Loupe |
Eyepiece Type | Binocular |
Features | Ergonomic, Lightweight Sport Frames, Higher Resolution, Scratch-Resistant, Anti Glare Glass Optics |
Microscope Type | Stereo |
Light Source | None |
Maximum Magnification Capability | 2.5X |
Includes | Carry Case, Lanyard, Cleaning Cloth, Screwdriver |
Optical Magnification Range | 2.5X |
Eyepiece Protractor | No |
Focal Distance | 330 mm |
Power | 2.5X |
Description
Loupe, Power 2.5X, Focal Distance 330 mm, Features Ergonomic, Lightweight Sport Frames, Higher Resolution, Scratch-Resistant, Anti Glare Glass Optics, Includes Carry Case, Lanyard, Cleaning Cloth, Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.