Shop All Digital Microscopes
Lw Scientific
EpiFluorescence Microscope, Trinocular
Mfr # i4S-EPT4-iSL3
Zoro # G3360710
product price: $3,524.99
/ea
Free Shipping & Returns
$3,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier)
- Microscope Type Flourescence
- Light Source LED
- Optical Field of View 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # i4S-EPT4-iSL3
- Zoro # G3360710
- UPC # 664816002285
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 7 3/4 in x 10 3/4 in |
Details
Item | Epifluorescence Microscope |
Eyepiece Type | Trinocular |
Features | Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier) |
Microscope Type | Flourescence |
Light Source | LED |
Optical Field of View | 18 mm |
Stand Type | Standard |
Optical Magnification | 40X to 1000X |
Maximum Magnification Capability | 1000X |
Includes | Abbe Condenser, Dust Cover, Epifluorescence Module |
Working Distance | 0.3 mm to 20 mm |
Eyepiece Protractor | No |
Product Type | Epifluorescence Microscope |
Description
Epifluorescence Microscope, Eyepiece Type Trinocular, Microscope Type Flourescence, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier), Includes Abbe Condenser, Dust Cover, Epifluorescence Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, T-BORE, VACUUM, 25mL, #25, MEDIUM. (P140025M)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- IGAGING 10-200x Digital Measuring Microscope - 36-LDMM200 (36-LDMM200)
- Lw Scientific Microscopes