Shop All Microscope Accessories
Lw Scientific
Dust Cover
Mfr # MSP-CVRN-DUST
Zoro # G0621317
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Revelation III Series Microscopes
- Product Type Dust Cover
- Compatible Product Type Revelation III Series Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # MSP-CVRN-DUST
- Zoro # G0621317
- Country of Origin China
- Category Microscope Accessories
Details
Items | Dust Cover |
Item | Dust Cover |
For Use With | Revelation III Series Microscopes |
Product Type | Dust Cover |
Compatible Product Type | Revelation III Series Microscopes |
Description
Dust Cover, For Use With Revelation III Series Microscopes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- Lw Scientific Microscope Accessories