Shop All Stereo Microscopes
Lw Scientific
Dual Mag Stereo Microscope, 6 in. W, LED
Mfr # DMM-S13N-7LL3
Zoro # G3360920
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features 3-D Optics
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # DMM-S13N-7LL3
- Zoro # G3360920
- UPC # 664816001523
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Max Specimen Height | 120 mm |
Base Dimensions | 6 in x 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 in |
Overall Height | 17 1/2 in |
Overall Depth | 8 1/2 in |
Eyepiece Size | WF10x/20 mm |
Base Width | 6 in |
Base Length | 8 1/2 in |
Maximum Specimen Height | 120 mm |
Description
Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Max Specimen Height 120 mm, Optical Magnification 10X to 30X, Maximum Magnification Capability 30X, Vertical Extension 4 in, Base Dimensions 6 in x 8 1/2 in, Manufacturers Warranty Length 1 yr, Working Distance 88.9 mm, Eyepiece Protractor No, Features 3-D Optics, Includes 94.5 mm Black and White Reversible Stage Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- CROCK POT SLOWCOOKR LINER 6PK (4142690012)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- LW SCIENTIFIC Stereo Inspection Microscope (DMM-S12N-PA77)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- SCIENSCOPE NZ Stereo Zoom Binocular With Low-Profile LED On Ergo-Track Stand (NZ-PK2-R3E)
- SCIENSCOPE Ergo Stereo Zoom Microscope With LED Lighting On Dual Arm Stand (CMO-PK5D-AN-E)
- AMSCOPE 10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera (SE305R-AZ-E1)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope (SM-2T-LED)
- Lw Scientific Stereo Microscopes