Shop All Stereo Microscopes
Lw Scientific
Dual Mag Stereo Microscope, 6-1/2in W, LED
Mfr # DMM-S13N-PL77
Zoro # G3360911
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Dual Magnification 10x and 30x, On Pole Stand with No Illumination
- Microscope Type Stereo
- Optical Field of View 20 mm
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # DMM-S13N-PL77
- Zoro # G3360911
- UPC # 664816001547
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Max Specimen Height | 120 mm |
Base Dimensions | 6 1/2 in x 9 in |
Manufacturers Warranty Length | 1 yr |
Maximum Specimen Height | 120 mm |
Base Length | 9 in |
Base Width | 6 1/2 in |
Details
Item | Stereo Microscope |
Eyepiece Type | Binocular |
Features | Dual Magnification 10x and 30x, On Pole Stand with No Illumination |
Microscope Type | Stereo |
Optical Field of View | 20 mm |
Stand Type | Standard |
Optical Magnification | 10X to 30X |
Maximum Magnification Capability | 60X |
Working Distance | 88.9 mm |
Eyepiece Protractor | No |
Vertical Extension | 4 in |
Optical Magnification Range | 10X to 30X |
Includes | Dust Cover, Rubber Eyeguards |
Product Type | Dual Magnification Stereo Microscope |
Description
Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 20 mm, Max Specimen Height 120 mm, Optical Magnification 10X to 30X, Maximum Magnification Capability 60X, Vertical Extension 4 in, Base Dimensions 6 1/2 in x 9 in, Manufacturers Warranty Length 1 yr, Working Distance 88.9 mm, Eyepiece Protractor No, Features Dual Magnification 10x and 30x, On Pole Stand with No Illumination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- GLAS-COL Stirring Mantle (100D TEM116)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 10mL (229010B)
- LW SCIENTIFIC Dual Mag Stereo Microscope, 6 in. W, LED (DMM-S13N-7LL3)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- LW SCIENTIFIC Stereo Inspection Microscope (DMM-S12N-PA77)
- UNITED SCOPE LLC. AmScope SM-8B-144S 7X-45X Binocular Articulating Zoom Stereo Microscope with Clamp & 144-LED Light (SM-8B-144S)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Dual Halogen Lights (SM-2T)
- AMSCOPE 3.5X-45X LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3TX-54S-5M)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3Tx)
- Lw Scientific Stereo Microscopes