Lw Scientific

Digital Incubator, 80L, Digital, 110V, 220V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lab Incubators

Key Features

  • Chamber Width 18 in
  • Chamber Depth 18 in
  • Chamber Height 17 in
  • Voltage 110V
  • Door Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chamber Width 18 in
Chamber Depth 18 in
Chamber Height 17 in
Overall Height 21 in
Overall Width 22 in
Overall Depth 28.5 in

Description

Incubator, Temp. Range (C) 5 Degrees to 70 Degrees C, Temp. Range (F) 40 Degrees to 158 Degrees F, Capacity (Cu.-Ft.) 2.8 cu ft, Capacity (ML) 80,000 mL, Overall Height 21 in, Overall Width 22 in, Overall Depth 28.5 in, Digital, Convection Type Natural Gravity, Chamber Depth 18 in, Chamber Height 17 in, Chamber Width 18 in, Humidity Range Ambient 5 Percent to 95 Percent, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Polycarbonate, Housing Material Aluminum, 110V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products