Shop All Dry Baths
Lw Scientific
Digital Dry Bath, 8x50mL Test Tubes
Mfr # DBL-08PL-50DP
Zoro # G3360850
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Ambient 2 Degrees to 150 Degrees
- Temp. Range (C) Ambient +2 Degrees to 150 Degrees
- Width 7.5 in
- Voltage 12V AC
- Voltage (AC) 100/240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # DBL-08PL-50DP
- Zoro # G3360850
- UPC # 664816001356
- Country of Origin United States
- Category Dry Baths
Dimensions
Width | 7.5 in |
Height | 4 in |
Depth | 7.5 in |
Overall Height | 4 in |
Overall Width | 7 1/2 in |
Overall Depth | 7 1/2 in |
Description
Digital Dry Bath, Material Metal, For Use With 50 mL Test Tubes, Accuracy +/-0.3 Degrees , Voltage (AC) 100/240, Height 4 in, Width 7.5 in, Depth 7.5 in, Base Material Metal, Compliance FDA, Max. Temp. (F) 150 Degrees F, Temp. Range (F) Ambient 2 Degrees to 150 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- GLAS-COL Stirring Mantle (100D TEM116)
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- LAB ARMOR LAB ARMOR BEAD BATH 6L 230V WITH BEADS (74220-706)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V (74300-714)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- Lw Scientific Dry Baths