Shop All Microbiology Media
Lw Scientific
Differential Counter 8 Keys, Digital
Mfr # CTL-DIFD-08KP
Zoro # G3360869
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Digital
- Height 1 3/4 in
- Power Requirements 100/240V AC - 50/60 Hz
- Width 3 3/4 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # CTL-DIFD-08KP
- Zoro # G3360869
- UPC # 664816001769
- Country of Origin Taiwan, Province of China
- Category Microbiology Media
Dimensions
Height | 1 3/4 in |
Width | 3 3/4 in |
Length | 10 in |
Overall Width | 3 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 10 in |
Details
Counter Type | Digital |
Power Requirements | 100/240V AC - 50/60 Hz |
For Use With | Microscopes |
Voltage | 100/240V AC |
Item | Differential Counter |
Standards | FDA |
Product Type | Differential Counter |
Compatible Product Type | Microscopes |
Description
Differential Counter, Counter Type Digital, Power Requirements 100/240V AC - 50/60 Hz, For Use With Microscopes, Height 1 3/4 in, Length 10 in, Width 3 3/4 in, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- CARSON OPTICAL Carson Optical MM-300MU Micro Brite Plus LED Lighted Pocket Microscope - 60x-120x (MM-300MU)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- RPI Malt Extract, 500 G (M41600-500.0)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- Lw Scientific Microbiology Media