Shop All Microbiology Media
Lw Scientific
Differential Counter 5 Keys, Manual
Mfr # CTL-DIFM-05KY
Zoro # G3360887
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Manual
- Height 2 in
- Width 3 1/4 in
- Length 9 3/4 in
- For Use With Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # CTL-DIFM-05KY
- Zoro # G3360887
- UPC # 664816001141
- Country of Origin India
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 3 1/4 in |
Length | 9 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 2 in |
Overall Length | 9 3/4 in |
Details
Counter Type | Manual |
For Use With | Microscopes |
Item | Differential Counter |
Includes | Carry Case |
Standards | FDA |
Product Type | Differential Counter |
Compatible Product Type | Microscopes |
Description
Differential Counter, Counter Type Manual, For Use With Microscopes, Height 2 in, Length 9 3/4 in, Width 3 1/4 in, Standards FDA, Includes Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 30 ml, Amber, HDPE, 72PK (33461)
- UNITED SCIENTIFIC Convex Mirror, 38Mm Dia / 250Mm Fl (MCV310)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- RPI Bio-Safe NA, 4 L (111198)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- LOVIBOND Dipslide, Nitrite Reducing Bacteria, PK10 (56B010910)
- TCI CAS # 95-14-7 (B0094-100G)
- Lw Scientific Microbiology Media