Shop All Microscope Accessories
Lw Scientific
Darkfield Condenser
Mfr # INP-CND7-DFOL
Zoro # G0621439
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Innovation Series Microscopes
- Accessory Type Darkfield Condenser
- Compatible Product Type Innovation Microscopes
- Product Type Condenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # INP-CND7-DFOL
- Zoro # G0621439
- Country of Origin China
- Category Microscope Accessories
Details
Items | Darkfield Condenser |
Item | Darkfield Condenser |
For Use With | Innovation Series Microscopes |
Accessory Type | Darkfield Condenser |
Compatible Product Type | Innovation Microscopes |
Product Type | Condenser |
Description
Darkfield Condenser, For Use With Innovation Series Microscopes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- VEE GEE Analog Refractometer, NaCI (SX-2)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- AMSCOPE Pair of Super Widefield 30X FN8 Eyepieces (30mm) (EP30X30)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- Lw Scientific Microscope Accessories