Shop All Microscope Accessories
Lw Scientific
Darkfield Condenser
Mfr # I4P-CND7-DFOL
Zoro # G0577768
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With I4 Series Microscopes
- Accessory Type Darkfield Condenser
- Product Type Condenser
- Compatible Product Type i4 Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # I4P-CND7-DFOL
- Zoro # G0577768
- Country of Origin China
- Category Microscope Accessories
Details
Items | Darkfield Condenser |
Item | Darkfield Condenser |
For Use With | I4 Series Microscopes |
Accessory Type | Darkfield Condenser |
Product Type | Condenser |
Compatible Product Type | i4 Microscopes |
Description
Darkfield Condenser, For Use With I4 Series Microscopes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 500 mL (CS1413-P)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- LW SCIENTIFIC Microscope Polarizing Kit (I4P-POL7-7777)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE Aluminum Case for M150 Microscopes (AC-M150)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE 60X Infinity Achromatic Microscope Objective with Black Finish (A60X-INF-B)
- Lw Scientific Microscopes