Shop All Centrifuges
Lw Scientific
Combination Centrifuge, Digital, 12, 40mm
Mfr # ZCC-12HD-40T3
Zoro # G3361027
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 12 x 0.040mL
- Max. Speed - Lab Equipment 12,000 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # ZCC-12HD-40T3
- Zoro # G3361027
- UPC # 664816001745
- Country of Origin China
- Category Centrifuges
Dimensions
Overall Height | 5 1/8 in |
Overall Depth | 7 7/8 in |
Overall Width | 6 1/4 in |
Tube Size | 40mm |
Height | 5.1" |
Maximum Test Tube Size | 1.6 in |
Rotor Dia. | 3 in |
Width | 6.3" |
Rotor Diameter | 3 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 12 x 0.040mL, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 40 mm, Lab Rotor Material Plastic, Rotor Dia. 3 in, Overall Depth 7 7/8 in, Overall Height 5 1/8 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- Lw Scientific Centrifuges