Lw Scientific

Combination Centrifuge, 24, 75mm (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Centrifuges

Key Features

  • Refrigerated No
  • Capacity - Lab Equipment 24 x 0.075mL
  • Max. Speed - Lab Equipment 12,000 RPM
  • Lab Rotor Type Fixed
  • Programmable No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lw Scientific
  • MFR # CMP-RT24-75HE
  • Zoro # G3360500
  • UPC #
    664816001899
  • Country of Origin Taiwan, Province of China
  • Category Centrifuges

Dimensions

Maximum Test Tube Size 75mm
Tube Size 75mm
Diameter 10.8 in
Rotor Dia. 10.8"

Description

Centrifuge Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment 24 x 0.075mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 12,000 RPM, Diameter 10.8 in, Adapters Included None, For Use With Blood/Urine/Fluids, Maximum RCF 14,900 x g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products