Shop All Centrifuges
Lw Scientific
Centrifuge, White, Benchtop, 6 Test Tubes
Mfr # ZIC-06AD-15T3
Zoro # G0598567
product price: $635.00
/ea
Free Shipping & Returns
$635.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 6 x 1mL to 15mL
- Max. Speed - Lab Equipment 5,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # ZIC-06AD-15T3
- Zoro # G0598567
- UPC # 664816002636
- Country of Origin China
- Category Centrifuges
Dimensions
Height | 8.8" |
Overall Depth | 10 5/8 in |
Overall Height | 6 1/4 in |
Width | 8.3" |
Overall Width | 8 1/4 in |
Maximum Test Tube Size | 4.9 in |
Diameter | 7.1" |
Rotor Dia. | 7.1 in |
Tube Size | 3mL to 15mL |
Rotor Diameter | 7 1/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 1mL to 15mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (6) 1 to 2 mL, (6) 3 to 4 mL, (6) 5 to 6 mL, Lab Rotor Material Plastic, Rotor Dia. 7.1 in, Overall Depth 10 5/8 in, Overall Height 6 1/4 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- Lw Scientific Centrifuges