Shop All Centrifuges
Lw Scientific
Centrifuge, Micro, 16.8 cm Rotor Dia.
Mfr # MMC-24MD-02T1
Zoro # G301059629
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 24 x Microtube
- Max. Speed - Lab Equipment 12,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # MMC-24MD-02T1
- Zoro # G301059629
- UPC # 00664816004272
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Width | 9 5/8 in |
Overall Height | 6 1/4 in |
Overall Depth | 11 3/4 in |
Maximum Test Tube Size | 2 in |
Rotor Dia. | 16.8 cm |
Rotor Diameter | 6 5/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 24 x Microtube, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 16.8 cm, Overall Depth 11.7 in, Overall Height 6.3 in, Overall Width 9.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- ZORO SELECT Carboy Graduated5 L (3WDU6)
- DYNALON Minifix Micropipette 500 Ul (240234-0500)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35278)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LABCONCO Rotor, Angled, 12 x 15mL, 1700 rpm (7548700)
- Lw Scientific Centrifuges