Shop All Centrifuges
Lw Scientific
Centrifuge, Micro, 11.4 cm Rotor Dia.
Mfr # MMC-12MD-02T1
Zoro # G801059631
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 12 x Microtube
- Max. Speed - Lab Equipment 12,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # MMC-12MD-02T1
- Zoro # G801059631
- UPC # 00664816003756
- Country of Origin United States
- Category Centrifuges
Dimensions
Rotor Dia. | 11.4 cm |
Overall Width | 9 5/8 in |
Overall Height | 6 1/4 in |
Overall Depth | 11 3/4 in |
Maximum Test Tube Size | 2 in |
Rotor Diameter | 4 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x Microtube, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Rotor Dia. 11.4 cm, Overall Depth 11.7 in, Overall Height 6.3 in, Overall Width 9.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- Lw Scientific Centrifuges