Shop All Centrifuges
Lw Scientific
Centrifuge, Digital, 18, 1.5 to 2.0mL, 40mm
Mfr # ZCC-1206-77T3
Zoro # G3361018
product price: $659.00
/ea
Free Shipping & Returns
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 12 x 0.04mL, 6 x 1.5mL, 6 x 2mL
- Max. Speed - Lab Equipment 12,000 RPM
- Lab Rotor Type Angled, Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # ZCC-1206-77T3
- Zoro # G3361018
- UPC # 664816001752
- Country of Origin China
- Category Centrifuges
Dimensions
Tube Size | 1.5 to 2.0mL, 40mm |
Height | 5.1" |
Overall Height | 5 1/8 in |
Rotor Dia. | 3 in |
Overall Depth | 7 7/8 in |
Maximum Test Tube Size | 2 in |
Overall Width | 6 1/4 in |
Width | 6.3" |
Rotor Diameter | 3 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 12 x 0.04mL, 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 12,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (6) 2 mL, Lab Rotor Material Plastic, Rotor Dia. 3 in, Overall Depth 7 7/8 in, Overall Height 5 1/8 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- YSI Self-stirring Optical BOD Probe (OBOD)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- ADVANTEC MFS MCE Membrane Filters, 0.8um, 47mm, Sterile, Gridded, PK100 (A080H047A)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- Lw Scientific Centrifuges