Shop All Centrifuges
Lw Scientific
Centrifuge, Angled Table Top, 8mL to 15mL
Mfr # E8C-U8AV-1503
Zoro # G7575635
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 8 x 15mL, 8 x 3mL
- Max. Speed - Lab Equipment 3,500 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # E8C-U8AV-1503
- Zoro # G7575635
- Country of Origin United States
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 4.9 in |
Height | 9-1/2" |
Overall Height | 9 1/2 in |
Overall Depth | 11 in |
Rotor Dia. | 11 in |
Tube Size | 3mL to 15mL |
Overall Width | 11 in |
Diameter | 11" |
Width | 11" |
Rotor Diameter | 11 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, 8 x 3mL, Max. Speed - Lab Equipment 3,500 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable No, Display Analog, Adapters Included (8) 15 mL, Lab Rotor Material Plastic, Rotor Dia. 11 in, Overall Depth 11 in, Overall Height 9 1/2 in, Overall Width 11 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- LW SCIENTIFIC Mx5 Centrifuge W/8 Place Swing Out Rotor (M5C-08SU-15T1)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Usa E8, Variable Speed, With (E8C-U8AV-CR03)
- Lw Scientific Centrifuges