Shop All Centrifuges
This Product is Discontinued
Lw Scientific
Centrifuge, 3 to 15mL (Discontinued)
Mfr # UNC-08AD-15T3
Zoro # G6840382
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 8 x 15mL, 8 x 3mL
- Max. Speed - Lab Equipment 3,400 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # UNC-08AD-15T3
- Zoro # G6840382
- UPC # 606280658100
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Height | 10.65 in |
Overall Width | 14.5 in |
Rotor Dia. | 15.5 in |
Tube Size | 3 to 15 mL |
Overall Depth | 14.5 in |
Diameter | 15.5" |
Width | 14.5" |
Maximum Test Tube Size | 15 mL |
Height | 10.65" |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, 8 x 3mL, Max. Speed - Lab Equipment 3,400 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (8) 15mL, (8) 4mL, Lab Rotor Material Plastic, Rotor Dia. 15.5 in, Overall Depth 14.5 in, Overall Height 10.65 in, Overall Width 14.5 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.