Shop All Digital Microscopes
Lw Scientific
Camera for Microscope, 4k 16mp
Mfr # BVC-4K16-CMT3
Zoro # G400948244
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capture Mode Still Image and Video
- Features 4K Video Resolution Across All Compatible Display Platforms, 8 Megapixel Imaging, Multiple Connection Options via USB and HDMI, Software for PC and Mac Computers
- Megapixels 16 MP
- Image Sensor Format 1/1.8 in
- Sensor Type CMOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # BVC-4K16-CMT3
- Zoro # G400948244
- UPC # 00664816003855
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Width | 3 1/8 in |
Overall Length | 2 5/8 in |
Overall Height | 3 7/8 in |
Details
Item | Microscope Camera |
Capture Mode | Still Image and Video |
Features | 4K Video Resolution Across All Compatible Display Platforms, 8 Megapixel Imaging, Multiple Connection Options via USB and HDMI, Software for PC and Mac Computers |
Megapixels | 16 MP |
Image Sensor Format | 1/1.8 in |
Sensor Type | CMOS |
Interface - Lab Equipment | HDMI, USB 3.0, WiFi |
Color/Monochrome | Color |
Frame Rate | 30 fps |
Compatible With | Linux, Mac OSX, Microsoft Windows XP/Vista/7/8/10 (32 and 64 bit) |
Interface | HDMI, USB |
Resolution | 3840 x 2160 |
Includes | 2 m USB220-ATA/USB2.0 A Cable, 8G SD Card, CD with Camera Driver and Software, HDMI Cable, Power Adapter, USB 5G WLAN Wi-Fi Adapter, USB Mouse with 1.3 m Cable |
Display | None |
Product Type | Microscope Camera |
Graphic Resolution | 8 MP |
For Software | Linux, Mac OSX, Windows Vista, Windows 10, Windows 7, Windows 8, Windows XP |
Display Type | None |
Description
Microscope Camera, Capture Mode Still Image and Video, Megapixels 16 MP, Image Sensor Format 1/1.8 in, Sensor Type CMOS, Interface - Lab Equipment HDMI, USB 3.0, WiFi, Color/Monochrome Color, Frame Rate 30 fps, Mounting Type C-Mount, Compatible With Linux, Mac OSX, Microsoft Windows XP/Vista/7/8/10 (32 and 64 bit), Resolution 3840 x 2160, Display None, Overall Height 3 7/8 in, Overall Length 2 5/8 in, Overall Width 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tan Freezer Tape 1 pk (178)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- Lw Scientific Digital Microscopes