Shop All Stereo Microscopes
Lw Scientific
Binocular Stereo Microscope, 8 in. W, LED
Mfr # Z4M-BZM7-7LL3
Zoro # G3360939
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Zoom Optics Magnify from 7x to 45x with the Included 10x Eyepieces
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # Z4M-BZM7-7LL3
- Zoro # G3360939
- UPC # 664816001516
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Max Specimen Height | 180 mm |
Manufacturers Warranty Length | 1 yr (Electronics), Lifetime (Optics and Mechanical) |
Base Dimensions | 8 in x 10 1/2 in |
Overall Width | 8 in |
Overall Height | 13 in |
Overall Depth | 10 1/2 in |
Base Width | 1 1/2 in |
Eyepiece Size | WF10x/20 mm |
Maximum Specimen Height | 180 mm |
Base Length | 8 in |
Description
Zoom Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Dual-LED Pole, Light Source LED, Optical Field of View 20 mm, Max Specimen Height 180 mm, Optical Magnification 7X to 45X, Maximum Magnification Capability 45X, Vertical Extension 7 in, Base Dimensions 8 in x 10 1/2 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 101.6 mm, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027586)
- DIGI-SENSE Incubator Verification Thermometer, 10 t (08077-45)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- LW SCIENTIFIC Stereo Inspection Microscope (DMM-S12N-PA77)
- LW SCIENTIFIC Binocular Stereoscope, 7x-45x, Embryo Base (Z4M-BZM7-EML3)
- LW SCIENTIFIC Dual Mag Stereo Microscope, 6 in. W, LED (DMM-S13N-7LL3)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 18MP USB 3 Camera (SM-6TZ-FRL-18m3)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- Lw Scientific Stereo Microscopes