Shop All Digital Microscopes
Lw Scientific
Binocular Microscope, 6-7/64 in. W, LED
Mfr # i4M-BN4A-iSL3
Zoro # G3360957
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Infinity Plan and Semi-Plan Optics with a 30-Year Anti-Fungal Coating, Use the Rotating Head to Adjust the Height for Taller Users
- Microscope Type Compound
- Light Source LED
- Optical Field of View 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # i4M-BN4A-iSL3
- Zoro # G3360957
- UPC # 664816000892
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 22 mm |
Manufacturers Warranty Length | 1 yr (Electronics), Lifetime (Optics and Mechanical) |
Base Dimensions | 7 3/4 in x 10 3/4 in |
Overall Width | 6 1/8 in |
Overall Height | 14 1/8 in |
Overall Depth | 10 3/4 in |
Maximum Specimen Height | 22 mm |
Base Width | 6 1/4 in |
Stage Depth | 143 mm |
Eyepiece Size | WF10x/18 mm |
Stage Width | 133 mm |
Base Length | 10 3/4 in |
Description
Lab Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Trinocular Microscope, 6-7/64 in. W, LED (i4M-TN4A-iSL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Camera for Microscope, 4k 16mp (BVC-4K16-CMT3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LAB SAFETY SUPPLY Microscope Slide, Adhesive+, PK72 (20F859)
- PREMIERE Microscope Slides, Plain, Enhanced, PK144 (9101-E)
- Lw Scientific Digital Microscopes