Shop All Digital Microscopes
Lw Scientific
Binocular Microscope, 6-7/64 in. W, LED
Mfr # i4M-BN4A-iPL3
Zoro # G3360975
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Infinity Plan and Semi-Plan Optics with a 30-Year Anti-Fungal Coating, Use the Rotating Head to Adjust the Height for Taller Users
- Microscope Type Compound
- Light Source LED
- Optical Field of View 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lw Scientific
- MFR # i4M-BN4A-iPL3
- Zoro # G3360975
- UPC # 664816000878
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 22 mm |
Manufacturers Warranty Length | 1 yr (Electronics), Lifetime (Optics and Mechanical) |
Base Dimensions | 7 3/4 in x 10 3/4 in |
Overall Width | 6 1/8 in |
Overall Height | 14 1/8 in |
Overall Depth | 10 3/4 in |
Maximum Specimen Height | 22 mm |
Base Length | 10 3/4 in |
Stage Depth | 143 mm |
Stage Width | 133 mm |
Base Width | 6 1/4 in |
Eyepiece Size | WF10x/18 mm |
Description
Lab Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Drying Rack W/Mat Char (330720-149)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 2, PK 12 (33308)
- TRICORBRAUN 250 Ml Glass Convex, Round, Flint, #9 Cork Finish (600039)
- LW SCIENTIFIC Trinocular Microscope, 6-7/64 in. W, LED (i4M-TN4A-iSL3)
- LW SCIENTIFIC Camera for Microscope, 4k 16mp (BVC-4K16-CMT3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- VITINY Digital Microscope, 132x, 2M, 1080P, Auto/Manual Focus, HDMI (UM 08)
- Lw Scientific Digital Microscopes