Shop All Digital Microscopes
Lw Scientific
Binoc Micrsocope
Mfr # I4M-BGOU-ISL3
Zoro # G801113685
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Works with the I4 Microscope
- Microscope Type Compound
- Light Source LED
- Optical Field of View 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lw Scientific
- MFR # I4M-BGOU-ISL3
- Zoro # G801113685
- UPC # 00664816004289
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 22 mm |
Base Dimensions | 7 3/4 in x 10 3/4 in |
Manufacturers Warranty Length | 1 yr (Electronics), Lifetime (Optics and Mechanical) |
Maximum Specimen Height | 22 mm |
Base Width | 6 1/4 in |
Base Length | 10 3/4 in |
Details
Item | Binoc Microscope with Gout Kit |
Eyepiece Type | Binocular |
Features | Works with the I4 Microscope |
Microscope Type | Compound |
Light Source | LED |
Optical Field of View | 18 mm |
Stand Type | Standard |
Optical Magnification | 40X to 1000X |
Maximum Magnification Capability | 1000X |
Eyepiece Protractor | No |
Working Distance | 0.3 mm to 20 mm |
Includes | First Order Red Compensating Lens (Whole Wave Plate), Simple Polarizing Kit, Uric Acid Control Slide |
Product Type | Binoc Microscope with Gout Kit |
Optical Magnification - Minimum | 40X |
Optical Magnification - Maximum | 1000X |
Head Rotation Angle | 90 Degrees |
Description
Binoc Microscope with Gout Kit, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Works with the I4 Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- MICROLIT LilPet Fixed Volume Pipettor, 200ul (LIL-200)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Blue (6FAU8)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Binocular Microscope, 6-7/64 in. W, LED (i4M-BN4A-iSL3)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- Lw Scientific Digital Microscopes