Shop All Transformers
Lvgp
General Purpose Transformer, 45 kVA, NEMA 3R, 115°C, 277/480V, 432/444/456/468/480/492/504V
Mfr # G045K3QQ2A03
Zoro # G4366332
product price: $3,435.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,435.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 432/444/456/468/480/492/504V
- Output Voltage - Transformer 277/480V
- VA Rating - Transformer 45 kVA
- Phase - Electrical 3
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lvgp
- MFR # G045K3QQ2A03
- Zoro # G4366332
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 26.58 in |
Width | 24.81 in |
Depth | 13.53 in |
Details
Item | General Purpose Transformer |
Input Voltage - Transformer | 432/444/456/468/480/492/504V |
Output Voltage - Transformer | 277/480V |
VA Rating - Transformer | 45 kVA |
Phase - Electrical | 3 |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Outdoor Rated - Transformer | Yes |
Temp. Rise | 115°C |
Description
Transformer 45KVA 480-480Wye/277 Nema 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline, 900 W Rated, 1,200 W Surge, Recoil Start, 120V AC/12V DC, 8.3/7.5 A (PG1202SA)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-048)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Heavy Duty, PK100 (MT81200C)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- LVGP General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 240V, 432/444/456/468/480V (G009K4QJ5A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V, 190/200/208/220V, 380/400/416/440V (G003K1PG1A07)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115°C, 99/120/130V, 240/416/480/600V (9070T1000D50)
- Lvgp Power Distribution