Shop All Transformers
Lvgp
General Purpose Transformer, 30 kVA, NEMA 3R, 115°C, 120/208V, 540/555/570/585/600/615/630V
Mfr # G030K3RH2A03
Zoro # G4366518
product price: $2,937.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,937.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 540/555/570/585/600/615/630V
- Output Voltage - Transformer 120/208V
- VA Rating - Transformer 30 kVA
- Phase - Electrical 3
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lvgp
- MFR # G030K3RH2A03
- Zoro # G4366518
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 26.58 in |
Width | 21.81 in |
Depth | 11.65 in |
Details
Item | General Purpose Transformer |
Input Voltage - Transformer | 540/555/570/585/600/615/630V |
Output Voltage - Transformer | 120/208V |
VA Rating - Transformer | 30 kVA |
Phase - Electrical | 3 |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Outdoor Rated - Transformer | Yes |
Temp. Rise | 115°C |
Description
Transformer 30KVA 600-208Wye/120 Nema 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO6)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- LVGP General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G005K1KF7A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 120/240V (G003K1EF1A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V, 190/200/208/220V, 380/400/416/440V (G003K1PG1A07)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- DAYTON Control Transformer, 150 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- Lvgp Transformers