Shop All Transformers
Lvgp
General Purpose Transformer, 30 kVA, NEMA 3R, 115°C, 277/480V, 432/444/456/468/480/492/504V
Mfr # G030K3QQ2A03
Zoro # G4366490
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,045.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 432/444/456/468/480/492/504V
- Output Voltage - Transformer 277/480V
- VA Rating - Transformer 30 kVA
- Phase - Electrical 3
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lvgp
- MFR # G030K3QQ2A03
- Zoro # G4366490
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 26.58 in |
Width | 21.81 in |
Depth | 11.65 in |
Details
Item | General Purpose Transformer |
Input Voltage - Transformer | 432/444/456/468/480/492/504V |
Output Voltage - Transformer | 277/480V |
VA Rating - Transformer | 30 kVA |
Phase - Electrical | 3 |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Outdoor Rated - Transformer | Yes |
Temp. Rise | 115°C |
Description
Transformer 30KVA 480-480Wye/277 Nema 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Hinged (A604CHQR)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V, 190/200/208/220V, 380/400/416/440V (G003K1PG1A07)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 120/240V (G003K1EF1A03)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- LVGP General Purpose Transformer, 15 kVA, NEMA 2, 150°C, 277/480V, 187/192/198/203/208/213/218V (G015K5HQ2A04)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (50SV43A)
- Lvgp Power Distribution