Shop All Transformers
Lvgp
General Purpose Transformer, 30 kVA, NEMA 3R, 115°C, 120/208V, 432/444/456/468/480/492/504V
Mfr # G030K3QH2A03
Zoro # G4366658
product price: $3,127.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,127.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 432/444/456/468/480/492/504V
- Output Voltage - Transformer 120/208V
- VA Rating - Transformer 30 kVA
- Phase - Electrical 3
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lvgp
- MFR # G030K3QH2A03
- Zoro # G4366658
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 26.58 in |
Width | 21.81 in |
Depth | 11.65 in |
Details
Item | General Purpose Transformer |
Input Voltage - Transformer | 432/444/456/468/480/492/504V |
Output Voltage - Transformer | 120/208V |
VA Rating - Transformer | 30 kVA |
Phase - Electrical | 3 |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Outdoor Rated - Transformer | Yes |
Temp. Rise | 115°C |
Description
Transformer 30KVA 480-208Wye/120 Nema 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- ANCOR Orange 14AWG Tinned Copper Wire - 100' (104510)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 120/240V (G003K1EF1A03)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- LVGP General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 240V, 432/444/456/468/480V (G009K4QJ5A03)
- LVGP General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G005K1KF7A03)
- WHITE-RODGERS Class 2 Transformer, 75 VA, Not Rated, 85°C, 24V AC, 120/208/240V AC (90-T75C3)
- Lvgp Transformers