Shop All Transformers
Lvgp
General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V, 540/555/570/585/600/615/630V
Mfr # G025K1RF2A03
Zoro # G4366737
product price: $1,724.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,724.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 540/555/570/585/600/615/630V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 25 kVA
- Phase - Electrical 1
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lvgp
- MFR # G025K1RF2A03
- Zoro # G4366737
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 20.67 in |
Width | 19.02 in |
Depth | 13.59 in |
Details
Item | General Purpose Transformer |
Input Voltage - Transformer | 540/555/570/585/600/615/630V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 25 kVA |
Phase - Electrical | 1 |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Outdoor Rated - Transformer | Yes |
Temp. Rise | 115°C |
Description
Transformer 25KVA 600 to 120/240 Nema 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- BLACKBURN Mechanical Conn, Lug, 300 kcmil to 6 AWG (ADR30)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- FLEX-STRUT Fixture Nut (FS-6461 E/G)
- LVGP General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 240V, 432/444/456/468/480V (G009K4QJ5A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V, 190/200/208/220V, 380/400/416/440V (G003K1PG1A07)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- LVGP General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G005K1KF7A03)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 24V AC, 120/208/240V AC (620-502)
- Lvgp Power Distribution