Shop All Transformers
Lvgp
General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 120/240V
Mfr # G003K1EF1A03
Zoro # G4366980
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V
- Output Voltage - Transformer 120/240V
- VA Rating - Transformer 3 kVA
- Phase - Electrical 1
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lvgp
- MFR # G003K1EF1A03
- Zoro # G4366980
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 14 1/4 in |
Width | 7.69 in |
Depth | 8 in |
Details
Item | General Purpose Transformer |
Input Voltage - Transformer | 120/240V |
Output Voltage - Transformer | 120/240V |
VA Rating - Transformer | 3 kVA |
Phase - Electrical | 1 |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
Outdoor Rated - Transformer | Yes |
Temp. Rise | 115°C |
Description
Transformer 3KVA 120x240 to 120/240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Hinged (A1008CHNF)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- LVGP General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V, 208V (G015K1HF1A03)
- LVGP General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G010K1KF7A03)
- LVGP General Purpose Transformer, 9 kVA, NEMA 3R, 115°C, 240V, 432/444/456/468/480V (G009K4QJ5A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V, 190/200/208/220V, 380/400/416/440V (G003K1PG1A07)
- LVGP General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G005K1KF7A03)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA022US)
- Lvgp Power Distribution