Zenia 15in. High Ceramic Outdoor Wall Light, Antique Copper Finish
Mfr # 103-01 ACop u/d-7
Zoro # G410155816
Key Features
- Includes Mounting hardware, A19 Shape LED Bulb
- Width 10"
- Height 15"
- Watts 100
- Lens Material Ceramic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luxury Lighting
- MFR # 103-01 ACop u/d-7
- Zoro # G410155816
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 10" |
Height | 15" |
Details
Includes | Mounting hardware, A19 Shape LED Bulb |
Item | Outdoor Wall Light |
Watts | 100 |
Lens Material | Ceramic |
Finish | Antique Copper |
Glass Color | Antique Copper |
Number of Light Bulbs Required | 1 |
Type | Hardwired |
Light Distribution Shape | Standard |
Description
Luxury Lighting ceramic wall lights are available in a variety of sizes, styles and finishes so you'll be able to find the one you need. If you're looking for simple, sleek and functional outdoor lighting, this flush mount sconce from the Zenia Collection is a great choice. Open at the top and bottom, the ceramic half-cylinder has an attractive punch/groove design. It creates warm washes of light to accentuate your home's exterior surfaces and architectural details. The tall fixture is ideal next to an entry door, on your porch or patio wall. UL Listed Wet, it's safe for illuminating outdoor areas, covered or exposed.
- •Large ceramic wall light with punch/groove pattern in antique copper finish
- •DIMENSIONS: 15" High x 10" Wide x 5" Deep
- •MEDIUM BASE LIGHT SOCKET: Uses any type maximum 100 Watt E26/ standard-medium base bulb (not included)
- •DIMMABLE: When installed with a dimmable bulb and dimmer (not included)
- •UL RATED: Wet Location; Indoor or Outdoor
- •HARDWIRED INSTALLATION: Vertical position with lamp holder pointing down
- •All mounting hardware included for easy installation; Open bottom for quick bulb replacement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8339)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ECM INDUSTRIES 3 SPD Pull Chain Switch (GSW-34)
- FEIT ELECTRIC LED PL13 GX23 CW 13W (BPPL13/H/840LED)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- LUXURY LIGHTING Jaken 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-09 W u/d-7)
- LUXURY LIGHTING Hammerman 10in. High Banded Ceramic Outdoor Wall Light, Antique Bronze Finish (HM124 ABr u/d-7)
- LUXURY LIGHTING Masons Select 12in. High Ceramic Outdoor Wall Light, Adobe (SL0812 AD-u/d-7)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- HEATH-ZENITH Black Motion Activated/Dusk-To-Dawn Incandescent Outdoor Wall Light Fixture (HZ-4150-BK)
- Luxury Lighting Outdoor Wall Lights